Page 1 of 2

Next

Compare
SRL110

COMPARE

SRL110

Description
SRL110 JAW COUPLING SPIDER ; 3-5/16" OD NBR

MARTIN SPROCKET & GR

Part # SRL110

BDI # 611433

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 756 | 1014In-Lbs

Price Inventory : In stock
Loading Price
QTY
2012 2

COMPARE

2012 2

Description
2012 2 TAPERED BUSHING ; 2" BORE 2-3/4" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # 2012 2

BDI # 617341

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: Keyway on ID
Global Part Number GPN: 463964
Bushing Series: 2012

Price Inventory : In stock
Loading Price
QTY
D50B16H

COMPARE

D50B16H

Description
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B16H

BDI # 607838

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.204
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.517
Other Features: Duplex Type
Global Part Number GPN: 30627
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
M 3 7/16

COMPARE

M 3 7/16

Description
M 3 7/16 QD BUSHING ; 3-7/16" BORE 6-1/2" OD 6-3/4" LTB QD

MARTIN SPROCKET & GR

Part # M 3 7/16

BDI # 609222

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Other Features: Keyway on ID
Global Part Number GPN: 464754
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
12B16

COMPARE

12B16

Description
12B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B16

BDI # 614866

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 3.844
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.22
Other Features: Simplex Type
Global Part Number GPN: 569637
Pitch Diameter - Millimeter: 97.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY