8MX50S62-2517
Description
8MX50S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 62MMW BORED 2517 BUSH
Part # 8MX50S62-2517
BDI # 21977262
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed
50BS50 1 15/16
Description
50BS50 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS50 1 15/16
BDI # 621743
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
35312
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
40BS50 3/4
Description
40BS50 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS50 3/4
BDI # 619984
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
32651
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore