50BTB24
Description
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Part # 50BTB24
BDI # 621912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32138
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
E40B24H
Description
E40B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B24H
BDI # 608501
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Triplex Type
Global Part Number GPN:
30812
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
QD Bushing
Global Part Number GPN:
30978
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36603
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60SDS24
Description
60SDS24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR SDS BUSHING
Part # 60SDS24
BDI # 623637
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31064
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed