60SK26
Description
60SK26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR SK BUSHING
Part # 60SK26
BDI # 623657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31084
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35828
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
60BTB26H
Description
60BTB26H ROLLER CHAIN SPROCKET ; 3/4" P 26T HT BORE FOR 2012 BUSHING
Part # 60BTB26H
BDI # 623426
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32195
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
50BS26 1
Description
50BS26 1 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1" BORE
Part # 50BS26 1
BDI # 621492
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
33206
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
60BS26 1 1/4
Description
60BS26 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/4" BORE
Part # 60BS26 1 1/4
BDI # 622944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34107
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore