60A26
Description
60A26 ROLLER CHAIN SPROCKET ; 3/4" P 26T 23/32" MIN PLAIN BORE A PLATE
Part # 60A26
BDI # 622615
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Global Part Number GPN:
31788
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
50BS26 1 1/4
Description
50BS26 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-1/4" BORE
Part # 50BS26 1 1/4
BDI # 621494
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34030
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35828
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
50BS26 1 7/16
Description
50BS26 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-7/16" BORE
Part # 50BS26 1 7/16
BDI # 621498
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34528
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
60SK26
Description
60SK26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR SK BUSHING
Part # 60SK26
BDI # 623657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31084
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed