Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
31845
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
50A20
Description
50A20 ROLLER CHAIN SPROCKET ; 5/8" P 20T 3/4" MIN PLAIN BORE A PLATE
Part # 50A20
BDI # 621153
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Global Part Number GPN:
31722
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
40A20
Description
40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE A PLATE
Part # 40A20
BDI # 619431
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
31637
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore