50A24
Description
50A24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 21/32" MIN PLAIN BORE A PLATE
Part # 50A24
BDI # 621160
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
31726
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
41A24
Description
41A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 41A24
BDI # 620446
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31693
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
35A24
Description
35A24 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN A PLATE
Part # 35A24
BDI # 618591
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
31608
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
80A24
Description
80A24 ROLLER CHAIN SPROCKET ; 1" P 24T 15/16" MIN PLAIN BORE A PLATE
Part # 80A24
BDI # 624412
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
31849
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore