60A25
Description
60A25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 23/32" MIN PLAIN BORE A PLATE
Part # 60A25
BDI # 622613
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
31787
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
40A25
Description
40A25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE A PLATE
Part # 40A25
BDI # 619436
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
31642
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore