80A27
Description
80A27 ROLLER CHAIN SPROCKET ; 1" P 27T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A27
BDI # 624418
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Global Part Number GPN:
31852
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore