DS40A20
Description
DS40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # DS40A20
BDI # 607031
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
570148
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
DS80ATB20H
Description
DS80ATB20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 3020 BUSHING
Part # DS80ATB20H
BDI # 607093
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570619
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
569884
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
DS50A24
Description
DS50A24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 5/8" MIN PLAIN BORE
Part # DS50A24
BDI # 607058
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
570132
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
DS40A16
Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE
Part # DS40A16
BDI # 607027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
569301
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore