D40B13H
Description
D40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B13H
BDI # 607735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Duplex Type
Global Part Number GPN:
30590
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
06B13
Description
06B13 ROLLER CHAIN SPROCKET ; 3/8" PITCH 13T 10MM MIN PLAIN BORE
Part # 06B13
BDI # 613263
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type
Global Part Number GPN:
569092
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36548
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
100B13
Description
100B13 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 13T 1 ROW
Part # 100B13
BDI # 614274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
35933
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
80B13
Description
80B13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # 80B13
BDI # 625187
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
36364
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore