2 B 56 SDS
Description
2 B 56 SDS V-BELT SHEAVE ; 2 GROOVES 5.95" OD BUSHED
Part # 2 B 56 SDS
BDI # 616460
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580131
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 68 SDS
Description
2 B 68 SDS V-BELT SHEAVE ; 2 GROOVES 7.15" OD BUSHED
Part # 2 B 68 SDS
BDI # 616472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581713
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 48 SDS
Description
2 B 48 SDS V-BELT SHEAVE ; 2 GROOVES 5.15" OD BUSHED
Part # 2 B 48 SDS
BDI # 616452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581646
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 124 SK
Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED
Part # 2 B 124 SK
BDI # 616422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581015
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2