P1125M15-SDS
Description
P1125M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Part # P1125M15-SDS
BDI # 610038
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577626
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed