Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578060
Pitch Diameter - Millimeter:
50.93
35BTB32
Description
35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB32
BDI # 618889
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Split Taper Bushing
Global Part Number GPN:
571203
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
35BS32 5/8
Description
35BS32 5/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 32T B-HUB ONE SIDE 5/8" FB
Part # 35BS32 5/8
BDI # 618788
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32393
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
80B32
Description
80B32 ROLLER CHAIN SPROCKET ; 1" P 32T 1-3/16" MIN PLAIN BORE
Part # 80B32
BDI # 625221
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Global Part Number GPN:
36383
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore