Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
64.516
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577594
Pitch Diameter - Millimeter:
60.479
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
08B38
Description
08B38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T 16MM MIN PLAIN BORE
Part # 08B38
BDI # 613410
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Global Part Number GPN:
569361
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577574
Pitch Diameter - Millimeter:
96.77
40BS38 3/4
Description
40BS38 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 38T 3/4" BORE
Part # 40BS38 3/4
BDI # 619886
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
32639
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore