50BS13 1 1/4
Description
50BS13 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-1/4" BORE
Part # 50BS13 1 1/4
BDI # 621262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33996
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
40BS19 3/4
Description
40BS19 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T 3/4" BORE
Part # 40BS19 3/4
BDI # 619618
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32604
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
60BS10 1 1/4
Description
60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE
Part # 60BS10 1 1/4
BDI # 622679
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
34070
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
ML095 5/8
Description
ML095 5/8 JAW CPLG HUB ; 5/8" BORE 2-1/8" HUB DIA
Part # ML095 5/8
BDI # 609361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling