2080A24
Description
2080A24 ROLLER CHAIN SPROCKET ; ROUGH BORE 2080 CHAIN 24T A-NO HUB
Part # 2080A24
BDI # 617551
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570383
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
2080B24
Description
2080B24 ROLLER CHAIN SPROCKET ; 2080 CHAIN 24 TEETH SINGLE ROW
Part # 2080B24
BDI # 617569
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35904
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
80BS24 1 3/4
Description
80BS24 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 24T 1-3/4" BORE
Part # 80BS24 1 3/4
BDI # 624737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35234
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80Q24H
Description
80Q24H ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR Q BUSHING
Part # 80Q24H
BDI # 625297
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
571798
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed