60A48SS

COMPARE

60A48SS

Description
60A48SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60A48SS

BDI # 21515817

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.468

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.893
Pitch Diameter - Millimeter: 291.287
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY