D160B16

COMPARE

D160B16

Description
D160B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B16

BDI # 607514

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 10.252
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.254
Other Features: Duplex Type
Global Part Number GPN: 30531
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B20

COMPARE

D120B20

Description
D120B20 ROLLER CHAIN SPROCKET ; RSB 120-2 CHAIN 20T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D120B20

BDI # 607416

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Duplex Type
Global Part Number GPN: 30506
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B20

COMPARE

D160B20

Description
D160B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B20

BDI # 607518

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 12.784
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.828
Other Features: Duplex Type
Global Part Number GPN: 30535
Pitch Diameter - Millimeter: 324.714
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D140B18

COMPARE

D140B18

Description
D140B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D140B18

BDI # 607440

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.974
Other Features: Duplex Type
Global Part Number GPN: 30519
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY