3 B 86 SK
Description
3 B 86 SK V-BELT SHEAVE ; 3 GROOVES 8.95" OD BUSHED
Part # 3 B 86 SK
BDI # 618206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581046
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3 B 110 SK
Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED
Part # 3 B 110 SK
BDI # 618148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580538
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
80BTB23H
Description
80BTB23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR 2517 BUSHING
Part # 80BTB23H
BDI # 625158
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32242
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31914
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100Q21H
Description
100Q21H ROLLER CHAIN SPROCKET ; 1-1/4" P 21T HT BORE FOR Q BUSHING
Part # 100Q21H
BDI # 614374
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571414
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed