80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
50P30H
Description
50P30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HTBORE FOR P BUSHING
Part # 50P30H
BDI # 622081
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571669
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
50SDS24
Description
50SDS24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR SDS BUSHING
Part # 50SDS24
BDI # 622126
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31010
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50P20H
Description
50P20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR P BUSHING
Part # 50P20H
BDI # 622071
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571660
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed