50SDS24
Description
50SDS24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR SDS BUSHING
Part # 50SDS24
BDI # 622126
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31010
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50P24H
Description
50P24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT BORE FOR P BUSHING
Part # 50P24H
BDI # 622075
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
571664
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
60B24
Description
60B24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 3/4" MIN PLAIN BORE
Part # 60B24
BDI # 623472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36312
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore