P648M50-SK

COMPARE

P648M50-SK

Description
P648M50-SK SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50

MARTIN SPROCKET & GR

Part # P648M50-SK

BDI # 610471

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.45
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577581
Pitch Diameter - Millimeter: 162.97

Price Inventory : Available to order
Loading Price
QTY