4 B 94 SK
Description
4 B 94 SK V-BELT SHEAVE ; 4 GROOVES 9-3/4" OD BUSHED
Part # 4 B 94 SK
BDI # 619204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580891
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
60BTB40
Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING
Part # 60BTB40
BDI # 623436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32205
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed