D100C80
Description
D100C80 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100C80
BDI # 607314
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Global Part Number GPN:
36442
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577598
Pitch Diameter - Millimeter:
203.72