18H100 SH
Description
18H100 SH SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 18H100 SH
BDI # 616269
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573814
Pitch Diameter - Millimeter:
72.77
40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463963
Bushing Series:
2012
40B20
Description
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE
Part # 40B20
BDI # 620176
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
36149
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
SH 1 1/2
Description
SH 1 1/2 QD BUSHING ; 1-1/2" BORE 1.871" OD 1-5/16" LTB
Part # SH 1 1/2
BDI # 611256
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
465413
Bushing Series:
SH