40BTB30
Description
40BTB30 ROLLER CHAIN SPROCKET ; 1/2" 30T BORE FOR 1610 BUSHING
Part # 40BTB30
BDI # 620138
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32070
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
50BTB30
Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING
Part # 50BTB30
BDI # 621922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32148
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
50SDS30
Description
50SDS30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR SDS BUSHING
Part # 50SDS30
BDI # 622136
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31020
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
D50BTB30
Description
D50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D50BTB30
BDI # 607830
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30361
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
60BTB30
Description
60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T BORE FOR 2012 BUSHING
Part # 60BTB30
BDI # 623431
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32200
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed