9CH704

COMPARE

9CH704

Description
9CH704 BEARING HANGER ; 9" X 2" STY 70 BB

MARTIN SPROCKET & GR

Part # 9CH704

BDI # 625747

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 70
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY