7S 1 1/8
Description
7S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1 1/8
BDI # 623940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
9S P/B
Description
9S P/B SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S P/B
BDI # 625786
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
57.937
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.775
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S 1 3/8
Description
9S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 3/8
BDI # 625795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S 1 7/8
Description
9S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 7/8
BDI # 625798
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
10S P/B
Description
10S P/B SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S P/B
BDI # 614011
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs