40BS19 3/4
Description
40BS19 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T 3/4" BORE
Part # 40BS19 3/4
BDI # 619618
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32604
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
60BS19HT 1 7/16
Description
60BS19HT 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 19T HT 1-7/16" BORE
Part # 60BS19HT 1 7/16
BDI # 622871
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34588
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60BTB19
Description
60BTB19 ROLLER CHAIN SPROCKET ; 3/4" P 19T BORE FOR 1610 BUSHING
Part # 60BTB19
BDI # 623411
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32180
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
35BB19H 3/8
Description
35BB19H 3/8 IDLER SPROCKET ; 3/8" P 19T HT BALL BEARING 3/8" BORE
Part # 35BB19H 3/8
BDI # 618615
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
9.525
Other Features:
0.168 Inch Teeth Width
50BTB19H
Description
50BTB19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT BORE FOR 1610 BUSHING
Part # 50BTB19H
BDI # 621903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32129
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed