D50ATB14H
Description
D50ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50ATB14H
BDI # 607821
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30352
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Global Part Number GPN:
31819
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
QRS815A25
Description
QRS815A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A25
BDI # 610579
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.07
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Global Part Number GPN:
31498
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Global Part Number GPN:
31795
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore