6J 1 3/16
Description
6J 1 3/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6J 1 3/16
BDI # 622542
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs