E35B22H
Description
E35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B22H
BDI # 608463
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Triplex Type
Global Part Number GPN:
30781
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573841
Pitch Diameter - Millimeter:
88.925
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31918
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
D50B22H
Description
D50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B22H
BDI # 607844
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Duplex Type
Global Part Number GPN:
30633
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
80BS22 1
Description
80BS22 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS22 1
BDI # 624706
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
33332
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore