40BTB48
Description
40BTB48 ROLLER CHAIN SPROCKET ; 1/2" 48T BORE FOR 1610 BUSHING
Part # 40BTB48
BDI # 620146
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32078
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
50BS48 1 1/4
Description
50BS48 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/4" BORE
Part # 50BS48 1 1/4
BDI # 621723
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34052
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
40B48
Description
40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T 3/4" MIN PLAIN BORE
Part # 40B48
BDI # 620216
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Global Part Number GPN:
36177
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; 5/8" P 48T BORE FOR 2012 BUSHING
Part # 50BTB48
BDI # 621930
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32156
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed