80BTB26
Description
80BTB26 ROLLER CHAIN SPROCKET ; 1" P 26T BORE FOR 2517 BUSHING
Part # 80BTB26
BDI # 625163
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32247
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
60BS26 1 1/4
Description
60BS26 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/4" BORE
Part # 60BS26 1 1/4
BDI # 622944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34107
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
60BS26 1 7/16
Description
60BS26 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-7/16" BORE
Part # 60BS26 1 7/16
BDI # 622951
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34597
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
80Q26H
Description
80Q26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR Q BUSHING
Part # 80Q26H
BDI # 625299
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Global Part Number GPN:
571800
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed