3 B 58 SD
Description
3 B 58 SD V-BELT SHEAVE ; 3 GROOVES 6.15" OD BUSHED
Part # 3 B 58 SD
BDI # 618190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580391
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
80BS15 1 3/4
Description
80BS15 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 15T 1-3/4" BORE
Part # 80BS15 1 3/4
BDI # 624567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35219
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H 15/16
Description
H 15/16 TAPERED BUSHING ; 15/16" BORE 1-5/8" OD 1-1/4" LTB
Part # H 15/16
BDI # 608892
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464576
Bushing Series:
H
4 B 74 SK
Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED
Part # 4 B 74 SK
BDI # 619199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581106
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313