2 B 80 SK
Description
2 B 80 SK V-BELT SHEAVE ; 2 GROOVES 8.35" OD BUSHED
Part # 2 B 80 SK
BDI # 616477
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581552
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
5 5V 850 E
Description
5 5V 850 E V-BELT SHEAVE ; 5 GROOVES 8-1/2" OD BUSHED
Part # 5 5V 850 E
BDI # 621072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580221
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
120BTB16H
Description
120BTB16H ROLLER CHAIN SPROCKET ; 1-1/2" P 16T HT BORE FOR 3020 BUSHING
Part # 120BTB16H
BDI # 615071
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31944
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed