Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
570837
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
DS60A13
Description
DS60A13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # DS60A13
BDI # 607072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
570867
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
DS80A13
Description
DS80A13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # DS80A13
BDI # 607097
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
569867
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
DS60A13 1-1/4 1/4KW 2SS
Description
DS60A13 1-1/4 1/4KW 2SS SPROCKET ; 1-1/4IN BORE 13 TEETH STEEL
Part # DS60A13 1-1/4 1/4KW 2SS
BDI # 21536524
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
DS60A13H X 1 KW 2SS
Description
DS60A13H X 1 KW 2SS RLR CHAIN SPROCKET ; 1" BORE 13 HARDENED TEETH DBL STRAND
Part # DS60A13H X 1 KW 2SS
BDI # 23767754
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore