40A24 2-5/8 W/ 4 3/16 BH
Description
40A24 2-5/8 W/ 4 3/16 BH SPROCKET ; 1/2IN PITCH 2-5/8IN BORE 24 TEETH STEEL
Part # 40A24 2-5/8 W/ 4 3/16 BH
BDI # 21536078
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40A24 X 37MM
Description
40A24 X 37MM RLR CHAIN SPROCKET ; 40CHAIN 24T
Part # 40A24 X 37MM
BDI # 24855207
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40A24 X 1-1/4 SLOTTED 40MM BOLT CIRCLE
Description
40A24 X 1-1/4 SLOTTED 40MM BOLT CIRCLE ; MTO ROLLER CHAIN SPROCKET
Part # 40A24 X 1-1/4 SLOTTED 40MM BOLT CIRCLE
BDI # 24855365
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
60A24 32MM KW
Description
60A24 32MM KW RLR CHAIN SPROCKET ; 22 TEETH 5.75" OUTSIDE DIA
Part # 60A24 32MM KW
BDI # 21552035
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
80A24 4
Description
80A24 4 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80A24 4
BDI # 21516222
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore