DS10B13 W/INT FLANGE MTO
Description
DS10B13 W/INT FLANGE MTO SPROCKET
Part # DS10B13 W/INT FLANGE MTO
BDI # 26353715
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Duplex Type | With Internal Flange
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore