DS50B18 X 1
Description
DS50B18 X 1 ROLLER CHAIN SPROCKET ; 1" BORE 18T CHAIN NO.50
Part # DS50B18 X 1
BDI # 24086855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore