DS80Q19H
Description
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q19H
BDI # 607109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571882
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
DS50P19H
Description
DS50P19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P19H
BDI # 607060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
571866
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
DS40H19H
Description
DS40H19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT BORE FOR H BUSHING
Part # DS40H19H
BDI # 607037
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
571859
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
DS60P19H
Description
DS60P19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR P BUSHING
Part # DS60P19H
BDI # 607085
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
571874
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed