DS40P24H
Description
DS40P24H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS40P24H
BDI # 607040
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Global Part Number GPN:
571862
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
DS60Q24H
Description
DS60Q24H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 24T B-DOUBLE SINGLE
Part # DS60Q24H
BDI # 607089
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571878
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
DS50P24H
Description
DS50P24H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P24H
BDI # 607063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
571869
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed