DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
DS80Q19H
Description
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q19H
BDI # 607109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571882
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
DS80Q20H
Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q20H
BDI # 607110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571836
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
DS60Q24H
Description
DS60Q24H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 24T B-DOUBLE SINGLE
Part # DS60Q24H
BDI # 607089
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571878
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
DS60Q22H
Description
DS60Q22H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q22H
BDI # 607087
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571876
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed