DS10B13 W/INT FLANGE MTO
Description
DS10B13 W/INT FLANGE MTO SPROCKET
Part # DS10B13 W/INT FLANGE MTO
BDI # 26353715
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Duplex Type | With Internal Flange
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
DS50B11 X 1/2IN
Description
DS50B11 X 1/2IN ; RLR CHAIN SPROCKET
Part # DS50B11 X 1/2IN
BDI # 25179134
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore