DS40H21H
Description
DS40H21H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 21T B-DOUBLE SINGLE
Part # DS40H21H
BDI # 607038
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
571860
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
DS50H17H
Description
DS50H17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR H BUSHING
Part # DS50H17H
BDI # 607059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571865
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
DS40H19H
Description
DS40H19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT BORE FOR H BUSHING
Part # DS40H19H
BDI # 607037
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Global Part Number GPN:
571859
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
DS50B18 X 1
Description
DS50B18 X 1 ROLLER CHAIN SPROCKET ; 1" BORE 18T CHAIN NO.50
Part # DS50B18 X 1
BDI # 24086855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
DS10B14 25MM KW 2SS
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Part # DS10B14 25MM KW 2SS
BDI # 22123375
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore