Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Split Taper Bushing
Global Part Number GPN:
571596
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
35BTB40
Description
35BTB40 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB40
BDI # 618892
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32030
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Split Taper Bushing
Global Part Number GPN:
571348
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
D06BTB40
Description
D06BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB40
BDI # 607124
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569018
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
16BTB40
Description
16BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB40
BDI # 615828
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570744
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed