D50P17H
Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH
Part # D50P17H
BDI # 607879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571222
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
40BS17 1
Description
40BS17 1 ROLLER CHAIN SPROCKET ; 1/2" P 17T 1" BORE
Part # 40BS17 1
BDI # 619577
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
33054
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
50BS17 1
Description
50BS17 1 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1" BORE
Part # 50BS17 1
BDI # 621331
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33183
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
E08B17
Description
E08B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 14MM MIN PLAIN BORE
Part # E08B17
BDI # 1403141
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Triplex Type
Global Part Number GPN:
570095
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
12B17
Description
12B17 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 17T B-HUB ONE SIDE
Part # 12B17
BDI # 614867
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Global Part Number GPN:
570007
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore