Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Global Part Number GPN:
30642
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
40SH35
Description
40SH35 ROLLER CHAIN SPROCKET ; 40 CHAIN 21 TEETH 1 ROW
Part # 40SH35
BDI # 620350
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
QD Bushing
Global Part Number GPN:
30955
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Split Taper Bushing
Global Part Number GPN:
571320
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Split Taper Bushing
Global Part Number GPN:
571594
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
41BS35 1
Description
41BS35 1 ROLLER CHAIN SPROCKET ; 1/2" P 35T 1" BORE
Part # 41BS35 1
BDI # 620547
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
33151
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore