Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Simplex Type
Global Part Number GPN:
569419
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
D08B38
Description
D08B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T DOUBLE 20MM MIN PLAIN BORE
Part # D08B38
BDI # 607209
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type
Global Part Number GPN:
570204
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Split Taper Bushing
Global Part Number GPN:
571595
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Split Taper Bushing
Global Part Number GPN:
571614
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
08BTB38
Description
08BTB38 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T HT BORE FOR 1610 BUSHING
Part # 08BTB38
BDI # 613366
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570743
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed